Zoro Homepage
This item is Discontinued.
Retracta-Belt Barrier Post, Black, 10 ft. Belt L, 40in. H 332PSB-FO

Barrier Post, Black, 10 ft. Belt L, 40in. H (Discontinued)

  • Mfr # 332PSB-FO
  • Zoro # G4046415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332PSB-FO
Zoro #
G4046415
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Belt Width
3 in
Base Diameter
15 in

Details

Item
Barrier Post with Belt
Base Type
Square
Base Material
Recycled Rubber
Post Material
Vinyl
Belt Color
Fluorescent Orange
Color
Black
Belt Message
None
For Use With
Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Base Finish
Black
Finish
Black
ADA Compliance
No
Number of Belts
1
Post Finish
Black
Legend
None

Description

Barrier Post with Belt, Legend None, Number of Belts 1, Belt Length 10 ft, Belt Width 3 in, Belt Color Fluorescent Orange, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Vinyl, Post Finish Black, Base Type Square, Base Diameter 15 in, Base Material Recycled Rubber, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.