Barrier Post, Black, Black/White Belt, HDPE (Discontinued)
- Mfr # 333PWH-TLC
- Zoro # G4045146
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333PWH-TLC
Zoro #
G4045146
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Belt Width
3 in
Base Diameter
14 in
Details
Item
Barrier Post with Belt
Base Type
Fillable, Square
Base Material
HDPE
Post Material
Vinyl
Belt Color
Black with White Horizontal Stripe
Color
Black
Belt Message
This Lane Closed
For Use With
Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Post Finish
Powder Coated
Finish
Powder Coated
Base Finish
Powder Coated
Includes
Hose Clamp Fixing and Wire Clip Belt End
ADA Compliance
No
Number of Belts
1
Legend
This Lane Closed
Description
Barrier Post with Belt, Legend This Lane Closed, Number of Belts 1, Belt Length 10 ft, Belt Width 3 in, Belt Color Black with White Horizontal Stripe, Product Type Stanchion, Includes Hose Clamp Fixing and Wire Clip Belt End, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Vinyl, Post Finish Powder Coated, Base Type Fillable, Square, Base Diameter 14 in, Base Material HDPE, Base Finish Powder Coated, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.