Barrier Post, Black, w/Wheels, Ylw/Blk Text (Discontinued)
- Mfr # 335SA-DKO
- Zoro # G4041110
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
335SA-DKO
Zoro #
G4041110
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
10 ft
Belt Width
3 in
Post Height
40 in
Post Diameter
2 1/2 in
Base Diameter
14 in
Details
Item
Barrier Post with Belt
Color
Black
Belt Color
Yellow with Black Text
Belt Message
Danger - Keep Out
Base Material
Cast Iron
Base Type
Sloped
Post Material
Aluminum
Finish
Powder Coated
Indoor / Outdoor
Indoor
For Use With
Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Number of Belts
1
Post Finish
Satin Stainless Steel
Includes
(2) Wheels
Base Finish
Powder Coated
ADA Compliance
No
Legend
Danger - Keep Out
Description
Barrier Post with Belt, Legend Danger - Keep Out, Number of Belts 1, Belt Length 10 ft, Belt Width 3 in, Belt Color Yellow with Black Text, Product Type Stanchion, Includes (2) Wheels, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Aluminum, Post Finish Satin Stainless Steel, Base Type Sloped, Base Diameter 14 in, Base Material Cast Iron, Base Finish Powder Coated, ADA Compliance No, Indoor/Outdoor Usage Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.