Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Retracta-Belt Barrier Post, SatinSS, Blk Belt, 2in Belt W 305SA-BK

Barrier Post, SatinSS, Blk Belt, 2in Belt W (Discontinued)

  • Mfr # 305SA-BK
  • Zoro # G4043326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305SA-BK
Zoro #
G4043326
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
10 ft
Belt Width
2 in
Post Height
40 in
Post Diameter
2 1/2 in
Base Diameter
14 in

Details

Item
Barrier Post with Belt
Color
Black
Belt Color
Black
Belt Message
None
Base Material
Cast Iron
Base Type
Sloped
Post Material
Aluminum
Finish
Powder Coated
ADA Compliance
No
Number of Belts
1
Post Finish
Satin Stainless Steel
For Use With
Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Indoor / Outdoor
Indoor
Base Finish
Powder Coated
Includes
(2) Wheels
Legend
None

Description

Barrier Post with Belt, Legend None, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Black, Product Type Stanchion, Includes (2) Wheels, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Aluminum, Post Finish Satin Stainless Steel, Base Type Sloped, Base Diameter 14 in, Base Material Cast Iron, Base Finish Powder Coated, ADA Compliance No, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.