Barrier Post, SS Post, Blk, Blk/White Belt (Discontinued)
- Mfr # 331SS-TLC
- Zoro # G4046981
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
331SS-TLC
Zoro #
G4046981
UPC #
-
Country of Origin
Unknown
Dimensions
Belt Length
10 ft
Belt Width
3 in
Post Height
40 in
Base Diameter
14 in
Post Diameter
2 1/2 in
Details
Item
Barrier Post with Belt
Color
Black
Belt Color
Black with White Horizontal Stripe
Belt Message
This Lane Closed
Base Material
Cast Iron
Base Type
Sloped
Post Material
Stainless Steel
Finish
Powder Coated
Post Finish
Satin Stainless Steel
For Use With
Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Number of Belts
1
ADA Compliance
No
Includes
Hose Clamp Fixing and Wire Clip Belt End
Base Finish
Powder Coated
Indoor / Outdoor
Indoor
Legend
This Lane Closed
Description
Barrier Post with Belt, Legend This Lane Closed, Number of Belts 1, Belt Length 10 ft, Belt Width 3 in, Belt Color Black with White Horizontal Stripe, Product Type Stanchion, Includes Hose Clamp Fixing and Wire Clip Belt End, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Stainless Steel, Post Finish Satin Stainless Steel, Base Type Sloped, Base Diameter 14 in, Base Material Cast Iron, Base Finish Powder Coated, ADA Compliance No, Indoor/Outdoor Usage Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.