Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Post with Belt, Polished Chrome, 10 ft Length, 40 in Post Height, No Legend

  • Mfr # 300PC-BL

  • Zoro # G8132275


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Cast Iron
Belt Length
10 ft
Post Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300PC-BL
Zoro #
G8132275
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Belt Width
2 in
Overall Length
10 ft
Base Diameter
14 in
Minimum Overall Height
38 in
Manufacturer Warranty Length
10 yr
Height Adjustability
Adjustable Height
Maximum Overall Height
40 in

Details

Item
Barrier Post with Belt
Base Type
Round Sloped
Base Material
Cast Iron
Post Material
Steel
Belt Color
Blue
Color
Polished Chrome
ADA Compliance
No
For Use With
Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Number of Belts
1
Finish
Polished chrome
Base Finish
Polished Chrome
Post Finish
Polished Chrome
Post Color
Silver
Legend
No Legend
Belt Pattern
No Pattern
Compatible Receiver Post Manufacturer Part Number
RE, SUB-ME, SUB-SHOOK, SUB-WH
Resistance Properties
Scuff Resistant
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Blue, Belt Pattern No Pattern, Post Color Silver, Product Type Stanchion, Minimum Overall Height 38 in, Post Diameter 2 1/2 in, Post Material Steel, Post Finish Polished Chrome, Base Type Round Sloped, Base Diameter 14 in, Base Material Cast Iron, Base Finish Polished Chrome, ADA Compliance No, Resistance Properties Scuff Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.