Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Post with Belt, Black, 10 ft Length, 40 in Post Height, Caution Do Not Enter, Black

  • Mfr # 302BA-CAU

  • Zoro # G7807651


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Rubber
Belt Length
10 ft
Post Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302BA-CAU
Zoro #
G7807651
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Belt Width
2 in
Overall Length
10 ft
Base Diameter
14 in
Height Adjustability
Fixed Height
Maximum Overall Height
40 in
Manufacturer Warranty Length
10 yr

Details

Item
Barrier Post with Belt
Base Type
Round Sloped
Base Material
Rubber
Post Material
Aluminum
Belt Color
Yellow
Color
Black
Belt Message
Caution - Do Not Enter
Number of Belts
1
Post Finish
Black
Finish
Black
Base Finish
Black
For Use With
Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, RE
ADA Compliance
No
Post Color
Black
Legend
Caution Do Not Enter
Base Color
Black
Legend Color
Black
Compatible Receiver Post Manufacturer Part Number
RE, SUB-ME, SUB-SHOOK
Resistance Properties
Rust Resistant, Weather Resistant
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Barrier Post with Belt, Maximum Overall Height 40 in, Legend Caution Do Not Enter, Legend Color Black, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Yellow, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Aluminum, Post Finish Black, Base Type Round Sloped, Base Diameter 14 in, Base Material Rubber, Base Finish Black, Base Color Black, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products