Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Post with Belt, Black, 15 ft Length, 40 in Post Height, Black

  • Mfr # 322BA-BYD

  • Zoro # G7828116


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Rubber
Belt Length
15 ft
Post Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322BA-BYD
Zoro #
G7828116
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
15 ft
Post Height
40 in
Belt Width
2 in
Overall Length
15 ft
Base Diameter
14 in
Maximum Overall Height
40 in
Manufacturer Warranty Length
10 yr
Height Adjustability
Fixed Height

Details

Item
Barrier Post with Belt
Base Type
Round Sloped
Base Material
Rubber
Post Material
Aluminum
Belt Color
Black/Yellow
Color
Black
Post Finish
Black
Number of Belts
1
For Use With
Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, RE
Finish
Black
Base Finish
Black
ADA Compliance
No
Post Color
Black
Base Color
Black
Compatible Receiver Post Manufacturer Part Number
RE, SUB-ME, SUB-SHOOK
Resistance Properties
UV Resistant, Weather Resistant
Indoor/Outdoor Usage
Indoor/Outdoor
Belt Pattern
Diagonal Stripe

Description

Barrier Post with Belt, Maximum Overall Height 40 in, Number of Belts 1, Belt Length 15 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Aluminum, Post Finish Black, Base Type Round Sloped, Base Diameter 14 in, Base Material Rubber, Base Finish Black, Base Color Black, ADA Compliance No, Resistance Properties UV Resistant, Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.