Zoro Homepage

Barrier Post with Belt, 7 ft. L, Aluminum

  • Mfr # PHD101BA-BYD7

  • Zoro # G715988256


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Cast Iron
Belt Length
7 ft
Post Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHD101BA-BYD7
Zoro #
G715988256
UPC #
-
Country of Origin
Viet Nam

Dimensions

Post Diameter
2 1/2 in
Belt Length
7 ft
Belt Width
2 in
Base Diameter
13 1/2 in
Minimum Overall Height
37 in
Maximum Overall Height
40 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
5 yr

Description

Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Post Color Black, Product Type Stanchion, Minimum Overall Height 37 in, Post Diameter 2 1/2 in, Post Material Aluminum, Post Finish Satin, Base Type Round Sloped, Base Configuration Attached, Base Diameter 13 1/2 in, Base Material Cast Iron, Base Finish Unfinished, Base Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.