Zoro Homepage

Barrier Post with Belt, 9 ft. L, Aluminum

  • Mfr # PHD101BA-BK9

  • Zoro # G515988241


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Cast Iron
Belt Length
9 ft
Post Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHD101BA-BK9
Zoro #
G515988241
UPC #
-
Country of Origin
Viet Nam

Dimensions

Post Diameter
2 1/2 in
Belt Length
9 ft
Belt Width
2 in
Base Diameter
13 1/2 in
Manufacturer Warranty Length
5 yr
Minimum Overall Height
37 in
Height Adjustability
Fixed Height
Maximum Overall Height
40 in

Details

Item
Barrier Post with Belt
Base Type
Round Sloped
Base Material
Cast Iron
Post Material
Aluminum
Belt Color
Black
Post Finish
Satin
ADA Compliance
No
Number of Belts
1
Legend
No Legend
Base Finish
Unfinished
Post Color
Black
Indoor/Outdoor Usage
Outdoor
Belt Pattern
No Pattern
Resistance Properties
Weather Resistant
Base Configuration
Attached
Product Type
Stanchion
Base Color
Black
Cassette Configuration
Attached

Description

Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 9 ft, Belt Width 2 in, Belt Color Black, Belt Pattern No Pattern, Post Color Black, Product Type Stanchion, Minimum Overall Height 37 in, Post Diameter 2 1/2 in, Post Material Aluminum, Post Finish Satin, Base Type Round Sloped, Base Configuration Attached, Base Diameter 13 1/2 in, Base Material Cast Iron, Base Finish Unfinished, Base Color Black, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.