Zoro Homepage

Barrier Post with Belt, Black, 10 ft Length, 38 in Post Height, Black

  • Mfr # 300MSBA-BK

  • Zoro # G8174616


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Removable
Belt Length
10 ft
Post Material
Aluminum
Belt Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300MSBA-BK
Zoro #
G8174616
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
38 in
Belt Width
2 in
Overall Length
10 ft
Base Diameter
2 1/2 in
Height Adjustability
Fixed Height
Maximum Overall Height
38 in

Details

Item
Barrier Post with Belt
Base Type
Removable
Post Material
Aluminum
Belt Color
Black
Color
Black
Post Finish
Black
ADA Compliance
No
For Use With
Portable Posts Mfr. No. 422-2SS, SUB-ME, SUB-SHOOK, RE
Number of Belts
1
Finish
Black
Post Color
Black
Compatible Receiver Post Manufacturer Part Number
422-2SS, RE, SUB-ME, SUB-SHOOK
Base Configuration
Detachable
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Barrier Post with Belt, Maximum Overall Height 38 in, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Black, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Aluminum, Post Finish Black, Base Type Removable, Base Configuration Detachable, Base Diameter 2 1/2 in, ADA Compliance No, Height Adjustability Fixed Height, Compatible Receiver Post Manufacturer Part Number 422-2SS, RE, SUB-ME, SUB-SHOOK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.