Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Post with Belt, Black, 15 ft Length, 40 in Post Height, Black

  • Mfr # 321BA-BL

  • Zoro # G8190077


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Cast Iron
Belt Length
15 ft
Post Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321BA-BL
Zoro #
G8190077
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
15 ft
Post Height
40 in
Belt Width
2 in
Overall Length
15 ft
Base Diameter
14 in
Height Adjustability
Fixed Height
Maximum Overall Height
40 in
Manufacturer Warranty Length
10 yr

Details

Item
Barrier Post with Belt
Base Type
Round Sloped
Base Material
Cast Iron
Post Material
Aluminum
Belt Color
Blue
Color
Black
Base Finish
Black
For Use With
Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, SUB-WPBW, RE
Finish
Black
ADA Compliance
No
Post Finish
Black
Number of Belts
1
Post Color
Black
Base Color
Black
Indoor/Outdoor Usage
Indoor
Compatible Receiver Post Manufacturer Part Number
RE, SUB-ME, SUB-SHOOK, SUB-WH, SUB-WPBW
Resistance Properties
Scuff Resistant
Base Configuration
Attached

Description

Barrier Post with Belt, Maximum Overall Height 40 in, Number of Belts 1, Belt Length 15 ft, Belt Width 2 in, Belt Color Blue, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Aluminum, Post Finish Black, Base Type Round Sloped, Base Configuration Attached, Base Diameter 14 in, Base Material Cast Iron, Base Finish Black, Base Color Black, ADA Compliance No, Resistance Properties Scuff Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.