Zoro Homepage

Barrier Post with Belt, Black, 15 ft Length, 40 in Post Height, Black

  • Mfr # 322PSB-BYD

  • Zoro # G7817494


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Rubber
Belt Length
15 ft
Post Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322PSB-BYD
Zoro #
G7817494
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
15 ft
Post Height
40 in
Belt Width
2 in
Overall Length
15 ft
Base Diameter
14 in
Height Adjustability
Fixed Height
Maximum Overall Height
40 in
Manufacturer Warranty Length
10 yr

Details

Item
Barrier Post with Belt
Base Type
Round Sloped
Base Material
Rubber
Post Material
Vinyl
Belt Color
Black/Yellow
Color
Black
For Use With
Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, RE
Base Finish
Black
Finish
Black
Post Finish
Black
ADA Compliance
No
Number of Belts
1
Base Color
Black
Post Color
Black
Resistance Properties
UV Resistant, Weather Resistant
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Receiver Post Manufacturer Part Number
RE, SUB-ME, SUB-SHOOK
Belt Pattern
Diagonal Stripe

Description

Barrier Post with Belt, Maximum Overall Height 40 in, Number of Belts 1, Belt Length 15 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Vinyl, Post Finish Black, Base Type Round Sloped, Base Diameter 14 in, Base Material Rubber, Base Finish Black, Base Color Black, ADA Compliance No, Resistance Properties UV Resistant, Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.