Shop RETRACTA-BELT
See all product information
Create Account
Barrier Post with Belt, Polished Aluminum, 10 ft Length, 38 in Post Height, Polished Aluminum
- Mfr # 300RPA-BK
- Zoro # G8463962
product price:Â
$
95.85
/ea
Key Features
Post Diameter
2 1/2 in
Base Type
Removable
Belt Length
10 ft
Post Material
Aluminum
Belt Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300RPA-BK
- Zoro #
- G8463962
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Post Diameter
- 2 1/2 in
- Belt Length
- 10 ft
- Post Height
- 38 in
- Belt Width
- 2 in
- Overall Length
- 10 ft
- Base Diameter
- 2 1/2 in
- Maximum Overall Height
- 38 in
- Height Adjustability
- Fixed Height
Details
- Item
- Barrier Post with Belt
- Base Type
- Removable
- Post Material
- Aluminum
- Belt Color
- Black
- Color
- Polished Aluminum
- Post Finish
- Polished
- Finish
- Polished Aluminum
- For Use With
- Portable Posts Mfr. No. 421SC, SUB-ME, SUB-SHOOK, RE
- ADA Compliance
- No
- Number of Belts
- 1
- Base Finish
- Polished Aluminum
- Compatible Receiver Post Manufacturer Part Number
- 421SC, RE, SUB-ME, SUB-SHOOK
- Indoor/Outdoor Usage
- Indoor, Outdoor
- Base Configuration
- Detachable
- Product Type
- Stanchion
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Aluminum, Post Finish Polished, Base Type Removable, Base Configuration Detachable, Base Diameter 2 1/2 in, Base Finish Polished Aluminum, ADA Compliance No, Height Adjustability Fixed Height, Compatible Receiver Post Manufacturer Part Number 421SC, RE, SUB-ME, SUB-SHOOK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.