Zoro Homepage

Barrier Post with Belt, Polished Chrome, 10 ft Length, 40 in Post Height, Polished chrome

  • Mfr # 300PC-RD

  • Zoro # G8434221


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Cast Iron
Belt Length
10 ft
Post Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300PC-RD
Zoro #
G8434221
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Belt Width
2 in
Overall Length
10 ft
Base Diameter
14 in
Height Adjustability
Adjustable Height
Minimum Overall Height
38 in
Maximum Overall Height
40 in
Manufacturer Warranty Length
10 yr

Details

Item
Barrier Post with Belt
Base Type
Round Sloped
Base Material
Cast Iron
Post Material
Steel
Belt Color
Red
Color
Polished Chrome
For Use With
Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Number of Belts
1
Post Finish
Polished Chrome
ADA Compliance
No
Finish
Polished chrome
Base Finish
Polished Chrome
Base Color
Black
Compatible Receiver Post Manufacturer Part Number
RE, SUB-ME, SUB-SHOOK, SUB-WH
Resistance Properties
Scuff Resistant
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 40 in, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Red, Product Type Stanchion, Minimum Overall Height 38 in, Post Diameter 2 1/2 in, Post Material Steel, Post Finish Polished Chrome, Base Type Round Sloped, Base Diameter 14 in, Base Material Cast Iron, Base Finish Polished Chrome, Base Color Black, ADA Compliance No, Resistance Properties Scuff Resistant, Height Adjustability Adjustable Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.