Barrier Post with Belt, Silver, 10 ft Length, 40 in Post Height, Authorized Access Only
Mfr # 330SS-AAO
Zoro # G4049346
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Cast Iron
Belt Length
10 ft
Post Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330SS-AAO
Zoro #
G4049346
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Belt Width
3 in
Base Diameter
14 in
Minimum Overall Height
38 in
Height Adjustability
Adjustable Height
Maximum Overall Height
40 in
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend Authorized Access Only, Legend Color White, Number of Belts 1, Belt Length 10 ft, Belt Width 3 in, Belt Color Red, Product Type Stanchion, Includes Hose Clamp Fixing, Wire Clip Belt End, Minimum Overall Height 38 in, Post Diameter 2 1/2 in, Post Material Stainless Steel, Post Finish Satin Stainless Steel, Base Type Round Sloped, Base Configuration Attached, Base Diameter 14 in, Base Material Cast Iron, Base Finish Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.