Barrier Post with Belt, Silver, 10 ft Length, 40 in Post Height, No Legend, Stainless steel

  • Mfr # 330SS-RWD

  • Zoro # G4049230


product price:  $373.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Cast Iron
Belt Length
10 ft
Post Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330SS-RWD
Zoro #
G4049230
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Belt Width
3 in
Base Diameter
14 in
Maximum Overall Height
40 in
Minimum Overall Height
38 in
Height Adjustability
Adjustable Height

Details

Item
Barrier Post with Belt
Base Type
Round Sloped
Base Material
Cast Iron
Post Material
Stainless Steel
Belt Color
Red/White
Color
Silver
Belt Message
None
Includes
Hose Clamp Fixing, Wire Clip Belt End
Post Finish
Satin Stainless Steel
Number of Belts
1
ADA Compliance
No
Finish
Stainless steel
For Use With
Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Base Finish
Satin Stainless Steel
Legend
No Legend
Compatible Receiver Post Manufacturer Part Number
RE, SUB-ME, SUB-SHOOK, SUB-WH
Belt Pattern
Diagonal Stripe
Base Configuration
Attached
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Number of Belts 1, Belt Length 10 ft, Belt Width 3 in, Belt Color Red/White, Belt Pattern Diagonal Stripe, Product Type Stanchion, Includes Hose Clamp Fixing, Wire Clip Belt End, Minimum Overall Height 38 in, Post Diameter 2 1/2 in, Post Material Stainless Steel, Post Finish Satin Stainless Steel, Base Type Round Sloped, Base Configuration Attached, Base Diameter 14 in, Base Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.