Shop RETRACTA-BELT
See all product information
Create Account
Barrier Post with Belt, Silver, 10 ft Length, 40 in Post Height, No Legend, Stainless steel
- Mfr # 330SS-YW
- Zoro # G4049215
product price:Â
$
414.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Cast Iron
Belt Length
10 ft
Post Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330SS-YW
- Zoro #
- G4049215
- UPC #
- -
- Country of Origin
- United States
- Item
- Barrier Post with Belt
- Base Type
- Round Sloped
- Base Material
- Cast Iron
- Post Material
- Stainless Steel
- Belt Color
- Yellow
- Color
- Silver
- Belt Message
- None
- Post Finish
- Satin Stainless Steel
- Includes
- Hose Clamp Fixing, Wire Clip Belt End
- Finish
- Stainless steel
- Number of Belts
- 1
- For Use With
- Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
- Base Finish
- Satin Stainless Steel
- ADA Compliance
- No
- Legend
- No Legend
- Compatible Receiver Post Manufacturer Part Number
- RE, SUB-ME, SUB-SHOOK, SUB-WH
- Base Configuration
- Attached
- Indoor/Outdoor Usage
- Indoor
- Product Type
- Stanchion
Dimensions
- Post Diameter
- 2 1/2 in
- Belt Length
- 10 ft
- Post Height
- 40 in
- Belt Width
- 3 in
- Base Diameter
- 14 in
- Maximum Overall Height
- 40 in
- Height Adjustability
- Adjustable Height
- Minimum Overall Height
- 38 in
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Number of Belts 1, Belt Length 10 ft, Belt Width 3 in, Belt Color Yellow, Product Type Stanchion, Includes Hose Clamp Fixing, Wire Clip Belt End, Minimum Overall Height 38 in, Post Diameter 2 1/2 in, Post Material Stainless Steel, Post Finish Satin Stainless Steel, Base Type Round Sloped, Base Configuration Attached, Base Diameter 14 in, Base Material Cast Iron, Base Finish Satin Stainless Steel, ADA Compliance No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.