Barrier Post with Belt, Yellow, 10 ft Length, 40 in Post Height, No Legend, Yellow

  • Mfr # 332YA-OR

  • Zoro # G4045697


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Square
Base Material
Rubber
Belt Length
10 ft
Post Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332YA-OR
Zoro #
G4045697
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Belt Width
3 in
Base Diameter
14 in
Maximum Overall Height
40 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
10 yr

Details

Item
Barrier Post with Belt
Base Type
Square
Base Material
Rubber
Post Material
Aluminum
Belt Color
Orange
Color
Yellow
Belt Message
None
For Use With
Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Finish
Yellow
Post Finish
Yellow
Number of Belts
1
Base Finish
Black
ADA Compliance
No
Includes
Carrying Handle
Base Color
Black
Post Color
Yellow
Legend
No Legend
Compatible Receiver Post Manufacturer Part Number
RE, SUB-ME, SUB-SHOOK, SUB-WH
Resistance Properties
Rust Resistant
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Number of Belts 1, Belt Length 10 ft, Belt Width 3 in, Belt Color Orange, Post Color Yellow, Product Type Stanchion, Includes Carrying Handle, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Aluminum, Post Finish Yellow, Base Type Square, Base Diameter 14 in, Base Material Rubber, Base Finish Black, Base Color Black, ADA Compliance No, Resistance Properties Rust Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.