Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Post with Belt, Yellow, 15 ft Length, 40 in Post Height, Authorized Access Only, Yellow

  • Mfr # 322PYW-AAO

  • Zoro # G0123098


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Rubber
Belt Length
15 ft
Post Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322PYW-AAO
Zoro #
G0123098
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
15 ft
Post Height
40 in
Belt Width
2 in
Base Diameter
14 in
Maximum Overall Height
40 in
Manufacturer Warranty Length
10 yr
Height Adjustability
Fixed Height

Details

Item
Barrier Post with Belt
Base Type
Round Sloped
Base Material
Rubber
Post Material
Vinyl
Belt Color
Red
Color
Yellow
Belt Message
Authorized Access Only
Number of Belts
1
For Use With
Mfr. No. SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 322PYW-RCV 322YA-RCV FR711DSSBSB FR811DSSBSB SBB
Finish
Yellow
Base Finish
Black
ADA Compliance
No
Post Finish
Yellow
Legend
Authorized Access Only
Post Color
Yellow
Base Color
Black
Compatible Receiver Post Manufacturer Part Number
322PYW-RCV, 322YA-RCV, FR711DSSBSB, FR811DSSBSB, HPSC-24, RE, RE-M, SBB, SUB-ME, SUB-SHOOK, VPSC-18
Legend Color
White
Resistance Properties
UV Resistant, Weather Resistant
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Barrier Post with Belt, Maximum Overall Height 40 in, Legend Authorized Access Only, Legend Color White, Number of Belts 1, Belt Length 15 ft, Belt Width 2 in, Belt Color Red, Post Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Vinyl, Post Finish Yellow, Base Type Round Sloped, Base Diameter 14 in, Base Material Rubber, Base Finish Black, Base Color Black, ADA Compliance No, Resistance Properties UV Resistant, Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.