Barrier Post with Belt, Yellow, 15 ft Length, 40 in Post Height, FME Zone, Yellow

  • Mfr # 321YA-FME

  • Zoro # G0122967


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Round Sloped
Base Material
Cast Iron
Belt Length
15 ft
Post Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
321YA-FME
Zoro #
G0122967
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
15 ft
Post Height
40 in
Belt Width
2 in
Base Diameter
14 in
Height Adjustability
Fixed Height
Maximum Overall Height
40 in
Manufacturer Warranty Length
10 yr

Details

Item
Barrier Post with Belt
Base Type
Round Sloped
Base Material
Cast Iron
Post Material
Aluminum
Belt Color
Red
Color
Yellow
Belt Message
FME Zone
Post Finish
Yellow
Number of Belts
1
For Use With
Mfr. No. SUB-ME SUB-SHOOK SUB-WH SUB-WPBW RE RE-M HPSC-24 VPSC-18 301YA-RCV 301BA-RCV-HBW FR711DSSBSB FR811DSSBSB SBB
Base Finish
Black
ADA Compliance
No
Finish
Yellow
Base Color
Black
Legend
FME Zone
Post Color
Yellow
Resistance Properties
Scuff Resistant
Legend Color
White
Base Configuration
Attached
Compatible Receiver Post Manufacturer Part Number
301BA-RCV-HBW, 301YA-RCV, FR711DSSBSB, FR811DSSBSB, HPSC-24, RE, RE-M, SBB, SUB-ME, SUB-SHOOK, SUB-WH, SUB-WPBW, VPSC-18
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 40 in, Legend FME Zone, Legend Color White, Number of Belts 1, Belt Length 15 ft, Belt Width 2 in, Belt Color Red, Post Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Aluminum, Post Finish Yellow, Base Type Round Sloped, Base Configuration Attached, Base Diameter 14 in, Base Material Cast Iron, Base Finish Black, Base Color Black, ADA Compliance No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.