Barrier Systems, 10 ft Length, 40 in Post Height, Caution Do Not Enter
Mfr # PSBA302PYW-CAU
Zoro # G6366109
product price: $698.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Square
Base Material
Rubber
Belt Length
10 ft
Post Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSBA302PYW-CAU
Zoro #
G6366109
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Overall Width
21 3/4 in
Overall Height
44 1/2 in
Overall Depth
46 in
Base Diameter
15 in
Maximum Overall Height
44 1/2 in
Height Adjustability
Fixed Height
Details
Item
Barrier Systems
Base Type
Square
Base Material
Rubber
Post Material
PVC
Belt Color
Yellow
Belt Message
Caution Do Not Enter
Post Color
Yellow
Cart Material
Plastic
Includes
(4) Bases, (4) Posts
Base Color
Black
Fillable
No
Legend
Caution Do Not Enter
Legend Color
Black
Number of Posts
4
Description
Barrier Systems, Includes (4) Bases, (4) Posts, Maximum Overall Height 44 1/2 in, Minimum Overall Height Not Applicable, Belt Length 10 ft, Belt Color Yellow, Legend Caution Do Not Enter, Number of Posts 4, Post Color Yellow, Base Type Square, Legend Color Black, Post Height 40 in, Post Diameter 2 1/2 in, Post Material PVC, Base Diameter 15 in, Base Color Black, Base Material Rubber, Fillable No, Cart Material Plastic, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.