Zoro Homepage

Barrier Systems, 10 ft Length, 40 in Post Height, Danger Keep Out

  • Mfr # PSBA302PYW-DKO

  • Zoro # G6366090


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Square
Base Material
Rubber
Belt Length
10 ft
Post Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSBA302PYW-DKO
Zoro #
G6366090
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Overall Depth
46 in
Overall Height
44 1/2 in
Overall Width
21 3/4 in
Base Diameter
15 in
Height Adjustability
Fixed Height
Maximum Overall Height
44 1/2 in

Details

Item
Barrier Systems
Base Type
Square
Base Material
Rubber
Post Material
PVC
Belt Color
Yellow
Belt Message
DANGER KEEP OUT
Base Color
Black
Includes
(4) Bases, (4) Posts
Cart Material
Plastic
Post Color
Yellow
Fillable
No
Legend
Danger Keep Out
Legend Color
Black
Number of Posts
4

Description

Barrier Systems, Includes (4) Bases, (4) Posts, Maximum Overall Height 44 1/2 in, Minimum Overall Height Not Applicable, Belt Length 10 ft, Belt Color Yellow, Legend Danger Keep Out, Number of Posts 4, Post Color Yellow, Base Type Square, Legend Color Black, Post Height 40 in, Post Diameter 2 1/2 in, Post Material PVC, Base Diameter 15 in, Base Color Black, Base Material Rubber, Fillable No, Cart Material Plastic, Height Adjustability Fixed Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.