Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Systems, 10 ft Length, 40 in Post Height, Danger Keep Out

  • Mfr # PSBK302PSB-DKO

  • Zoro # G6366641


product price: $1,244.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Square
Base Material
Rubber
Belt Length
10 ft
Post Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSBK302PSB-DKO
Zoro #
G6366641
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Overall Depth
46 in
Overall Height
44 1/2 in
Overall Width
21 3/4 in
Base Diameter
15 in
Height Adjustability
Fixed Height
Cart Height
46 in
Maximum Overall Height
46 in
Cart Length
21 4/5 in
Cart Width
38 2/5 in
Manufacturer Warranty Length
10 yr

Details

Item
Barrier Systems
Base Type
Square
Base Material
Rubber
Post Material
Aluminum
Belt Color
Yellow
Belt Message
DANGER KEEP OUT
Base Color
Black
Cart Material
Plastic
Post Color
Black
Includes
Recycled Rubber Base
Legend
Danger Keep Out
Fillable
No
Legend Color
Black
Resistance Properties
Rust Resistant
Cart Weight
33 lb
Number of Posts
4
Includes Cart
Yes
Base Weight
23 lb
Base Configuration
Attached

Description

Barrier Systems, Includes Recycled Rubber Base, Maximum Overall Height 46 in, Minimum Overall Height Not Applicable, Belt Length 10 ft, Belt Color Yellow, Legend Danger Keep Out, Number of Posts 4, Post Color Black, Base Type Square, Includes Cart Yes, Legend Color Black, Post Height 40 in, Post Diameter 2 1/2 in, Post Material Aluminum, Base Configuration Attached, Base Diameter 15 in, Base Color Black, Base Material Rubber, Base Weight 23 lb, Fillable No, Cart Height 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.