Zoro Homepage

Barrier Systems, 10 ft Length, 40 in Post Height, No Legend

  • Mfr # PSBA302PRD-RWD

  • Zoro # G6366221


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Square
Base Material
Rubber
Belt Length
10 ft
Post Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSBA302PRD-RWD
Zoro #
G6366221
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Overall Width
21 3/4 in
Overall Height
44 1/2 in
Overall Depth
46 in
Base Diameter
15 in
Maximum Overall Height
44 1/2 in
Height Adjustability
Fixed Height

Details

Item
Barrier Systems
Base Type
Square
Base Material
Rubber
Post Material
PVC
Belt Color
Red/White
Base Color
Black
Post Color
Red
Cart Material
Plastic
Includes
(4) Bases
Legend
No Legend
Fillable
No
Number of Posts
4
Reflectivity
Non-Reflective
Belt Pattern
Diagonal Stripe

Description

Barrier Systems, Includes (4) Bases, Maximum Overall Height 44 1/2 in, Minimum Overall Height Not Applicable, Belt Length 10 ft, Belt Color Red/White, Belt Pattern Diagonal Stripe, Legend No Legend, Number of Posts 4, Post Color Red, Base Type Square, Reflectivity Non-Reflective, Legend Color Not Applicable, Post Height 40 in, Post Diameter 2 1/2 in, Post Material PVC, Base Diameter 15 in, Base Color Black, Base Material Rubber, Fillable No, Cart Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.