Zoro Homepage

Barrier Systems, 10 ft Length, 40 in Post Height, No Legend

  • Mfr # PSBA302PYW-RD

  • Zoro # G6366151


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Square
Base Material
Rubber
Belt Length
10 ft
Post Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSBA302PYW-RD
Zoro #
G6366151
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Overall Width
21 3/4 in
Overall Height
44 1/2 in
Overall Depth
46 in
Base Diameter
15 in
Height Adjustability
Fixed Height
Maximum Overall Height
44 1/2 in

Details

Item
Barrier Systems
Base Type
Square
Base Material
Rubber
Post Material
PVC
Belt Color
Red
Cart Material
Plastic
Post Color
Yellow
Includes
(4) Bases
Base Color
Black
Fillable
No
Legend
No Legend
Belt Pattern
No Pattern
Reflectivity
Non-Reflective
Number of Posts
4

Description

Barrier Systems, Includes (4) Bases, Maximum Overall Height 44 1/2 in, Minimum Overall Height Not Applicable, Belt Length 10 ft, Belt Color Red, Belt Pattern No Pattern, Legend No Legend, Number of Posts 4, Post Color Yellow, Base Type Square, Reflectivity Non-Reflective, Legend Color Not Applicable, Post Height 40 in, Post Diameter 2 1/2 in, Post Material PVC, Base Diameter 15 in, Base Color Black, Base Material Rubber, Fillable No, Cart Material Plastic, Height Adjustability Fixed Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.