Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Systems, 14 ft Length, 37 in Post Height, ARC Flash Zone - Keep Out

  • Mfr # PSBA322PRD-ARC

  • Zoro # G6364858


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Square
Base Material
Rubber
Belt Length
14 ft
Post Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSBA322PRD-ARC
Zoro #
G6364858
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
14 ft
Post Height
37 in
Overall Depth
46 in
Overall Width
21 3/4 in
Overall Height
44 1/2 in
Base Diameter
15 in
Cart Width
38 2/5 in
Height Adjustability
Fixed Height
Cart Length
21 4/5 in
Cart Height
46 in
Maximum Overall Height
44 1/2 in

Details

Item
Barrier Systems
Base Type
Square
Base Material
Rubber
Post Material
PVC
Belt Color
Red
Belt Message
ARC Flash Zone Keep Out
Cart Material
Plastic
Includes
(4) Bases, (4) Posts
Base Color
Black
Post Color
Red
Fillable
No
Legend
ARC Flash Zone - Keep Out
Legend Color
White
Cart Weight
33 lb
Number of Posts
4

Description

Barrier Systems, Includes (4) Bases, (4) Posts, Maximum Overall Height 44 1/2 in, Minimum Overall Height Not Applicable, Belt Length 14 ft, Belt Color Red, Legend ARC Flash Zone - Keep Out, Number of Posts 4, Post Color Red, Base Type Square, Legend Color White, Post Height 37 in, Post Diameter 2 1/2 in, Post Material PVC, Base Diameter 15 in, Base Color Black, Base Material Rubber, Fillable No, Cart Height 46 in, Cart Length 21 4/5 in, Cart Width 38 2/5 in, Cart Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.