Zoro Homepage

Barrier Systems, 15 ft Length, 37 in Post Height, Caution Do Not Enter

  • Mfr # PSBA322PYW-CAU

  • Zoro # G6364788


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Square
Base Material
Rubber
Belt Length
15 ft
Post Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSBA322PYW-CAU
Zoro #
G6364788
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
15 ft
Post Height
37 in
Overall Width
21 3/4 in
Overall Height
44 1/2 in
Overall Depth
46 in
Base Diameter
15 in
Maximum Overall Height
44 1/2 in
Cart Height
46 in
Cart Length
21 4/5 in
Height Adjustability
Fixed Height
Cart Width
38 2/5 in

Description

Barrier Systems, Includes (4) Bases, Maximum Overall Height 44 1/2 in, Minimum Overall Height Not Applicable, Belt Length 15 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution Do Not Enter, Number of Posts 4, Post Color Yellow, Base Type Square, Reflectivity Non-Reflective, Legend Color Black, Post Height 37 in, Post Diameter 2 1/2 in, Post Material PVC, Base Diameter 15 in, Base Color Black, Base Material Rubber, Fillable No, Cart Height 46 in, Cart Length 21 4/5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.