Zoro Homepage

Barrier Systems, 15 ft Length, 40 in Post Height, No Legend

  • Mfr # PSBK322PYW-YW

  • Zoro # G6365147


product price: $1,390.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Square
Base Material
Rubber
Belt Length
15 ft
Post Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSBK322PYW-YW
Zoro #
G6365147
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
15 ft
Post Height
40 in
Overall Depth
46 in
Overall Width
21 3/4 in
Overall Height
44 1/2 in
Base Diameter
15 in
Maximum Overall Height
46 in
Cart Length
21 4/5 in
Manufacturer Warranty Length
10 yr
Cart Width
38 2/5 in
Cart Height
46 in
Height Adjustability
Fixed Height

Details

Item
Barrier Systems
Base Type
Square
Base Material
Rubber
Post Material
Aluminum
Belt Color
Yellow
Post Color
Yellow
Base Color
Black
Includes
Recycled Rubber Base
Cart Material
Plastic
Fillable
No
Legend
No Legend
Includes Cart
Yes
Base Weight
23 lb
Number of Posts
4
Resistance Properties
Rust Resistant
Base Configuration
Attached
Cart Weight
33 lb
Reflectivity
Non-Reflective
Belt Pattern
No Pattern

Description

Barrier Systems, Includes Recycled Rubber Base, Maximum Overall Height 46 in, Minimum Overall Height Not Applicable, Belt Length 15 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend No Legend, Number of Posts 4, Post Color Yellow, Base Type Square, Reflectivity Non-Reflective, Includes Cart Yes, Legend Color Not Applicable, Post Height 40 in, Post Diameter 2 1/2 in, Post Material Aluminum, Base Configuration Attached, Base Diameter 15 in, Base Color Black, Base Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.