Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Systems, Black/Yellow, 10 ft Length, 40 in Post Height

  • Mfr # PSBK302PYW-BYD

  • Zoro # G6366459


product price: $1,244.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Square
Base Material
Rubber
Belt Length
10 ft
Post Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSBK302PYW-BYD
Zoro #
G6366459
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Overall Height
44 1/2 in
Overall Width
21 3/4 in
Overall Depth
46 in
Base Diameter
15 in
Cart Height
46 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
10 yr
Maximum Overall Height
46 in
Cart Length
21 4/5 in
Cart Width
38 2/5 in

Details

Item
Barrier Systems
Base Type
Square
Base Material
Rubber
Post Material
Aluminum
Belt Color
Black/Yellow
Includes
Recycled Rubber Base
Base Color
Black
Cart Material
Plastic
Post Color
Yellow
Fillable
No
Cart Weight
33 lb
Number of Posts
4
Resistance Properties
Rust Resistant
Base Configuration
Attached
Belt Pattern
Diagonal Stripe
Base Weight
23 lb
Includes Cart
Yes

Description

Barrier Systems, Includes Recycled Rubber Base, Maximum Overall Height 46 in, Minimum Overall Height Not Applicable, Belt Length 10 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Number of Posts 4, Post Color Yellow, Base Type Square, Includes Cart Yes, Post Height 40 in, Post Diameter 2 1/2 in, Post Material Aluminum, Base Configuration Attached, Base Diameter 15 in, Base Color Black, Base Material Rubber, Base Weight 23 lb, Fillable No, Cart Height 46 in, Cart Length 21 4/5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.