Barrier Systems, Orange, 10 ft Length, 40 in Post Height
Mfr # PSBA302PYW-OR
Zoro # G6366145
product price: $749.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Square
Base Material
Rubber
Belt Length
10 ft
Post Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSBA302PYW-OR
Zoro #
G6366145
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Overall Width
21 3/4 in
Overall Depth
46 in
Overall Height
44 1/2 in
Base Diameter
15 in
Height Adjustability
Fixed Height
Maximum Overall Height
44 1/2 in
Details
Item
Barrier Systems
Base Type
Square
Base Material
Rubber
Post Material
PVC
Belt Color
Orange
Cart Material
Plastic
Post Color
Yellow
Base Color
Black
Includes
(4) Bases, (4) Posts
Fillable
No
Number of Posts
4
Description
Barrier Systems, Includes (4) Bases, (4) Posts, Maximum Overall Height 44 1/2 in, Minimum Overall Height Not Applicable, Belt Length 10 ft, Belt Color Orange, Number of Posts 4, Post Color Yellow, Base Type Square, Post Height 40 in, Post Diameter 2 1/2 in, Post Material PVC, Base Diameter 15 in, Base Color Black, Base Material Rubber, Fillable No, Cart Material Plastic, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.