Zoro Homepage
This item is Discontinued.
Retracta-Belt Barrier Systems, Post Black, 15 ft. Belt PSBK323PSB-YW

Barrier Systems, Post Black, 15 ft. Belt (Discontinued)

  • Mfr # PSBK323PSB-YW
  • Zoro # G6364709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSBK323PSB-YW
Zoro #
G6364709
UPC #
-
Country of Origin
Unknown

Dimensions

Post Diameter
2 1/2 in
Belt Length
15 ft
Post Height
40 in
Overall Depth
46 in
Overall Width
21 3/4 in
Overall Height
44 1/2 in
Base Diameter
15 in

Details

Item
Barrier Systems
Base Type
Fillable, Square
Base Material
HDPE
Post Material
PVC
Belt Color
Yellow
Includes
Barrier Cart, Bungees and Yellow Bag, Four Posts and Bases
Cart Material
Plastic
Base Color
Black
Post Color
Black

Description

Barrier Systems, Includes Barrier Cart, Bungees and Yellow Bag, Four Posts and Bases, Belt Length 15 ft, Belt Color Yellow, Post Color Black, Base Type Fillable, Square, Post Height 40 in, Post Diameter 2 1/2 in, Post Material PVC, Base Diameter 15 in, Base Color Black, Base Material HDPE, Cart Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.