Zoro Homepage
This item is Discontinued.
Retracta-Belt Barrier Systems, Post Red, 10 ft. Belt PSBK303PRD-DKO

Barrier Systems, Post Red, 10 ft. Belt (Discontinued)

  • Mfr # PSBK303PRD-DKO
  • Zoro # G6365871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSBK303PRD-DKO
Zoro #
G6365871
UPC #
-
Country of Origin
Unknown

Dimensions

Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Overall Depth
46 in
Overall Height
44 1/2 in
Overall Width
21 3/4 in
Base Diameter
15 in

Details

Item
Barrier Systems
Base Type
Fillable, Square
Base Material
HDPE
Post Material
PVC
Belt Color
Yellow with Black Text
Includes
Barrier Cart, Bungees and Yellow Bag, Four Posts and Bases
Belt Message
DANGER KEEP OUT
Cart Material
Plastic
Base Color
Black
Post Color
Red
Legend
Danger - Keep Out

Description

Barrier Systems, Includes Barrier Cart, Bungees and Yellow Bag, Four Posts and Bases, Belt Length 10 ft, Belt Color Yellow with Black Text, Legend Danger - Keep Out, Post Color Red, Base Type Fillable, Square, Post Height 40 in, Post Diameter 2 1/2 in, Post Material PVC, Base Diameter 15 in, Base Color Black, Base Material HDPE, Cart Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.