Barrier Systems, Red/White, 10 ft Length, 40 in Post Height
Mfr # PSBA302PYW-RWD
Zoro # G6366118
product price: $731.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Square
Base Material
Rubber
Belt Length
10 ft
Post Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSBA302PYW-RWD
Zoro #
G6366118
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Overall Depth
46 in
Overall Width
21 3/4 in
Overall Height
44 1/2 in
Base Diameter
15 in
Maximum Overall Height
44 1/2 in
Height Adjustability
Fixed Height
Details
Item
Barrier Systems
Base Type
Square
Base Material
Rubber
Post Material
PVC
Belt Color
Red/White
Cart Material
Plastic
Includes
(4) Bases, (4) Posts
Post Color
Yellow
Base Color
Black
Fillable
No
Belt Pattern
Diagonal Stripe
Number of Posts
4
Description
Barrier Systems, Includes (4) Bases, (4) Posts, Maximum Overall Height 44 1/2 in, Minimum Overall Height Not Applicable, Belt Length 10 ft, Belt Color Red/White, Belt Pattern Diagonal Stripe, Number of Posts 4, Post Color Yellow, Base Type Square, Post Height 40 in, Post Diameter 2 1/2 in, Post Material PVC, Base Diameter 15 in, Base Color Black, Base Material Rubber, Fillable No, Cart Material Plastic, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.