Zoro Homepage

Belt Barrier, 15ft. Belt, Hose Clamp Mount

  • Mfr # WH412RD15-TLC-HC

  • Zoro # G5049059


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Belt Length
15 ft
Belt Color
Black
Belt Message
This Lane Closed
Includes
Hose Clamp Fixing, Receiving End
Mounting Style
Hose Clamp Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH412RD15-TLC-HC
Zoro #
G5049059
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
15 ft
Height (In.)
4 in
Width (In.)
4 1/2 in
Overall Height
4 in

Details

Item
Retractable Belt Barrier
Belt Color
Black
Belt Message
This Lane Closed
Includes
Hose Clamp Fixing, Receiving End
Mounting Style
Hose Clamp Mounting Plate
Finish
Red
Type
Wall Mount Single Line Belt
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD
Color
Red
Number of Belts
1
Legend Color
White
Frame Color
Red
Includes Mounting Hardware
Included
Legend
This Lane Closed

Description

Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Belt Length 15 ft, Belt Color Black, Legend This Lane Closed, Legend Color White, Frame Color Red, Overall Height 4 in, Number of Belts 1, Includes Hose Clamp Fixing, Receiving End, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.