Zoro Homepage

Belt Barrier, 20 ft. Belt L, Magnet Mount

  • Mfr # WH412RD20-MYD-MM

  • Zoro # G5048858


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Belt Length
20 ft
Belt Color
Magenta/Yellow
Belt Message
None
Includes
Receiving End
Mounting Style
Magnet, Suction Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH412RD20-MYD-MM
Zoro #
G5048858
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
20 ft
Width (In.)
4 1/2 in
Height (In.)
4 1/4 in
Overall Height
4 1/4 in

Details

Item
Retractable Belt Barrier
Belt Color
Magenta/Yellow
Belt Message
None
Includes
Receiving End
Mounting Style
Magnet, Suction Cup
Type
Wall Mount Single Line Belt
Color
Red
Finish
Red
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD
Legend
No Legend
Belt Pattern
Diagonal Stripe
Includes Mounting Hardware
Included
Frame Color
Red
Number of Belts
1

Description

Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 20 ft, Belt Color Magenta/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 4 1/4 in, Number of Belts 1, Includes Receiving End, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.