Zoro Homepage

Belt Barrier, 30 ft. Belt L, 4-1/4" H, Red

  • Mfr # WH412RD30-MYD-MM

  • Zoro # G5048797


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Belt Length
30 ft
Belt Color
Magenta/Yellow
Belt Message
None
Includes
Receiving End
Mounting Style
Magnet, Suction Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH412RD30-MYD-MM
Zoro #
G5048797
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
30 ft
Width (In.)
4 1/2 in
Height (In.)
4 1/4 in
Overall Height
4 1/4 in

Details

Item
Retractable Belt Barrier
Belt Color
Magenta/Yellow
Belt Message
None
Includes
Receiving End
Mounting Style
Magnet, Suction Cup
Finish
Red
Type
Wall Mount Single Line Belt
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD
Color
Red
Frame Color
Red
Belt Pattern
Diagonal Stripe
Includes Mounting Hardware
Included
Legend
No Legend
Number of Belts
1

Description

Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 30 ft, Belt Color Magenta/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 4 1/4 in, Number of Belts 1, Includes Receiving End, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.