Zoro Homepage

Belt Barrier, 30 ft. Belt L, Blue Belt

  • Mfr # WM412RD30-BL-RE

  • Zoro # G5049250


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Belt Length
30 ft
Belt Color
Blue
Belt Message
None
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM412RD30-BL-RE
Zoro #
G5049250
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
30 ft
Height (In.)
4 in
Width (In.)
4 1/2 in
Manufacturer Warranty Length
10 yr
Overall Height
4 in

Details

Item
Retractable Belt Barrier
Belt Color
Blue
Belt Message
None
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
Finish
Red
Color
Red
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD, RE-M, RE, SUB-ME
Type
Wall Mount Single Line Belt
Legend
No Legend
Frame Color
Red
Weight
5 lb
Frame Material
Polycarbonate
Indoor/Outdoor Usage
Indoor, Outdoor
Includes Mounting Hardware
Included
Number of Belts
1

Description

Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 30 ft, Belt Color Blue, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.