Belt Barrier, 30 ft. Belt L, Green Belt
Mfr # WM412RD30-GN-RE
Zoro # G5049180
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Belt Length
30 ft
Belt Color
Green
Belt Message
None
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM412RD30-GN-RE
Zoro #
G5049180
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
30 ft
Height (In.)
4 in
Width (In.)
4 1/2 in
Overall Height
4 in
Manufacturer Warranty Length
10 yr
Details
Item
Retractable Belt Barrier
Belt Color
Green
Belt Message
None
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD, RE-M, RE, SUB-ME
Color
Red
Type
Wall Mount Single Line Belt
Finish
Red
Indoor/Outdoor Usage
Indoor, Outdoor
Frame Material
Polycarbonate
Number of Belts
1
Frame Color
Red
Legend
No Legend
Includes Mounting Hardware
Included
Weight
5 lb
Description
Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 30 ft, Belt Color Green, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.