Zoro Homepage

Belt Barrier, 30 ft. Belt L, No Belt Msg.

  • Mfr # WM412RD30-FY-RE

  • Zoro # G5049199


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Belt Length
30 ft
Belt Color
Fluorescent Yellow
Belt Message
None
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM412RD30-FY-RE
Zoro #
G5049199
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
30 ft
Width (In.)
4 1/2 in
Height (In.)
4 in
Manufacturer Warranty Length
10 yr
Overall Height
4 in

Details

Item
Retractable Belt Barrier
Belt Color
Fluorescent Yellow
Belt Message
None
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
Color
Red
Finish
Red
Type
Wall Mount Single Line Belt
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD, RE-M, RE, SUB-ME
Includes Mounting Hardware
Included
Frame Color
Red
Number of Belts
1
Weight
5 lb
Indoor/Outdoor Usage
Indoor, Outdoor
Frame Material
Polycarbonate
Legend
No Legend

Description

Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 30 ft, Belt Color Fluorescent Yellow, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.