Zoro Homepage
This item is Discontinued.
Retracta-Belt Belt Barrier, 30 ft. Belt L, Red, No Entry WH412RD30-NE-V

Belt Barrier, 30 ft. Belt L, Red, No Entry (Discontinued)

  • Mfr # WH412RD30-NE-V
  • Zoro # G5049856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH412RD30-NE-V
Zoro #
G5049856
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
30 ft
Height (In.)
4 in
Width (In.)
4 1/2 in
Overall Height
4 in

Details

Item
Retractable Belt Barrier
Belt Color
Red
Belt Message
NO ENTRY
Includes
Receiving End
Mounting Style
Hook-and-Loop Mounting Plate
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD
Type
Wall Mount Single Line Belt
Color
Red
Finish
Red
Legend
No Entry
Frame Color
Red
Number of Belts
1
Legend Color
White
Includes Mounting Hardware
Included

Description

Retractable Belt Barrier, Mounting Style Hook-and-Loop Mounting Plate, Belt Length 30 ft, Belt Color Red, Legend No Entry, Legend Color White, Frame Color Red, Overall Height 4 in, Number of Belts 1, Includes Receiving End, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.