Belt Barrier, 4-1/4" H, Magnet Mount, Red
Mfr # WH412RD30-RD-MM
Zoro # G5049801
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Belt Length
30 ft
Belt Color
Red
Belt Message
None
Includes
Receiving End
Mounting Style
Magnet, Suction Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH412RD30-RD-MM
Zoro #
G5049801
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
30 ft
Width (In.)
4 1/2 in
Height (In.)
4 1/4 in
Overall Height
4 1/4 in
Details
Item
Retractable Belt Barrier
Belt Color
Red
Belt Message
None
Includes
Receiving End
Mounting Style
Magnet, Suction Cup
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD
Color
Red
Finish
Red
Type
Wall Mount Single Line Belt
Includes Mounting Hardware
Included
Frame Color
Red
Legend
No Legend
Number of Belts
1
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 30 ft, Belt Color Red, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 4 1/4 in, Number of Belts 1, Includes Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.