Belt Barrier, 4-1/4" H, This Lane Closed
Mfr # WH412RD30-TLC-MM
Zoro # G5048955
product price: $307.99
/ea
Free Shipping & Returns
Key Features
Belt Length
30 ft
Belt Color
Black
Belt Message
This Lane Closed
Includes
Receiving End
Mounting Style
Magnet, Suction Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH412RD30-TLC-MM
Zoro #
G5048955
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
30 ft
Height (In.)
4 1/4 in
Width (In.)
4 1/2 in
Overall Height
4 1/4 in
Details
Item
Retractable Belt Barrier
Belt Color
Black
Belt Message
This Lane Closed
Includes
Receiving End
Mounting Style
Magnet, Suction Cup
Finish
Red
Type
Wall Mount Single Line Belt
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD
Color
Red
Frame Color
Red
Legend Color
White
Legend
This Lane Closed
Includes Mounting Hardware
Included
Number of Belts
1
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 30 ft, Belt Color Black, Legend This Lane Closed, Legend Color White, Frame Color Red, Overall Height 4 1/4 in, Number of Belts 1, Includes Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.