Belt Barrier, 4-1/4"H, Blk/White Text Belt
Mfr # WH412RD15-TLC-MM
Zoro # G5049040
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Belt Length
15 ft
Belt Color
Black
Belt Message
This Lane Closed
Includes
Receiving End
Mounting Style
Magnet, Suction Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH412RD15-TLC-MM
Zoro #
G5049040
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
15 ft
Height (In.)
4 1/4 in
Width (In.)
4 1/2 in
Overall Height
4 1/4 in
Details
Item
Retractable Belt Barrier
Belt Color
Black
Belt Message
This Lane Closed
Includes
Receiving End
Mounting Style
Magnet, Suction Cup
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD
Type
Wall Mount Single Line Belt
Color
Red
Finish
Red
Includes Mounting Hardware
Included
Legend Color
White
Frame Color
Red
Number of Belts
1
Legend
This Lane Closed
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 15 ft, Belt Color Black, Legend This Lane Closed, Legend Color White, Frame Color Red, Overall Height 4 1/4 in, Number of Belts 1, Includes Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.