Zoro Homepage

Belt Barrier, 4" H, Red/White Text Belt

  • Mfr # WH412RD30-NE-HC

  • Zoro # G5049871


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Belt Length
30 ft
Belt Color
Red
Belt Message
NO ENTRY
Includes
Hose Clamp Fixing, Receiving End
Mounting Style
Hose Clamp Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH412RD30-NE-HC
Zoro #
G5049871
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
30 ft
Height (In.)
4 in
Width (In.)
4 1/2 in
Overall Height
4 in

Details

Item
Retractable Belt Barrier
Belt Color
Red
Belt Message
NO ENTRY
Includes
Hose Clamp Fixing, Receiving End
Mounting Style
Hose Clamp Mounting Plate
Color
Red
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD
Finish
Red
Type
Wall Mount Single Line Belt
Legend Color
White
Frame Color
Red
Includes Mounting Hardware
Included
Legend
No Entry
Number of Belts
1

Description

Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Belt Length 30 ft, Belt Color Red, Legend No Entry, Legend Color White, Frame Color Red, Overall Height 4 in, Number of Belts 1, Includes Hose Clamp Fixing, Receiving End, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.