Zoro Homepage

Belt Barrier, 4" H, Yllw/Blk Text Belt

  • Mfr # WM412RD20-DKO-RE

  • Zoro # G5049506


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Belt Length
20 ft
Belt Color
Yellow
Belt Message
DANGER KEEP OUT
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM412RD20-DKO-RE
Zoro #
G5049506
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
20 ft
Height (In.)
4 in
Width (In.)
4 1/2 in
Overall Height
4 in
Manufacturer Warranty Length
10 yr

Details

Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
DANGER KEEP OUT
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
Color
Red
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD, RE-M, RE, SUB-ME
Finish
Red
Type
Wall Mount Single Line Belt
Indoor/Outdoor Usage
Indoor, Outdoor
Includes Mounting Hardware
Included
Legend
Danger Keep Out
Frame Material
Polycarbonate
Weight
5 lb
Frame Color
Red
Number of Belts
1
Legend Color
Black

Description

Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 20 ft, Belt Color Yellow, Legend Danger Keep Out, Legend Color Black, Frame Color Red, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.