Belt Barrier, ARC Flash Zone Keep Out, 4"H
Mfr # WM412RD30-ARC-RE
Zoro # G5049278
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Belt Length
30 ft
Belt Color
Red
Belt Message
ARC Flash Zone Keep Out
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM412RD30-ARC-RE
Zoro #
G5049278
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
30 ft
Width (In.)
4 1/2 in
Height (In.)
4 in
Manufacturer Warranty Length
10 yr
Overall Height
4 in
Details
Item
Retractable Belt Barrier
Belt Color
Red
Belt Message
ARC Flash Zone Keep Out
Includes
(2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
Mounting Style
Removable Mounting Plate
Type
Wall Mount Single Line Belt
Color
Red
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD, RE-M, RE, SUB-ME
Finish
Red
Frame Material
Polycarbonate
Legend
ARC Flash Zone - Keep Out
Includes Mounting Hardware
Included
Legend Color
White
Indoor/Outdoor Usage
Indoor, Outdoor
Number of Belts
1
Frame Color
Red
Weight
5 lb
Description
Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 30 ft, Belt Color Red, Legend ARC Flash Zone - Keep Out, Legend Color White, Frame Color Red, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.