Zoro Homepage

Belt Barrier, Authorized Access Only, 4inH

  • Mfr # WH412SB25-AAO-MM

  • Zoro # G4038627


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Belt Length
25 ft
Belt Color
Red
Belt Message
AUTHORIZED ACCESS ONLY
Mounting Style
Magnet, Suction Cup
Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH412SB25-AAO-MM
Zoro #
G4038627
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
25 ft
Height (In.)
4 in
Width (In.)
4 1/2 in
Overall Height
4 in

Details

Item
Retractable Belt Barrier
Belt Color
Red
Belt Message
AUTHORIZED ACCESS ONLY
Mounting Style
Magnet, Suction Cup
Color
Black
Type
Wall Mount Single Line Belt
Finish
Black
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW
Legend
Authorized Access Only
Legend Color
White
Number of Belts
1
Frame Color
Black

Description

Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 25 ft, Belt Color Red, Legend Authorized Access Only, Legend Color White, Frame Color Black, Overall Height 4 in, Number of Belts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.