Belt Barrier, Black, Magnet, Black/Ylw Belt
Mfr # WH700SB-BYD-MM
Zoro # G4039911
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Belt Length
10 ft
Belt Color
Black/Yellow
Belt Message
None
Mounting Style
Magnet, Suction Cup
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH700SB-BYD-MM
Zoro #
G4039911
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
10 ft
Width (In.)
2 1/2 in
Height (In.)
4 3/4 in
Overall Height
4 3/4 in
Details
Item
Retractable Belt Barrier
Belt Color
Black/Yellow
Belt Message
None
Mounting Style
Magnet, Suction Cup
Finish
Powder Coated
For Use With
Belt Banners
Color
Black
Type
Wall Mount Single Line Belt
Belt Pattern
Diagonal Stripe
Frame Finish
Powder Coated
Frame Color
Black
Legend
No Legend
Number of Belts
1
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 10 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 4 3/4 in, Number of Belts 1, Frame Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.