Zoro Homepage

Belt Barrier, Blk, Magnet, 20 ft. Belt L

  • Mfr # WH412SB20-DKO-MM

  • Zoro # G4039135


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Belt Length
20 ft
Belt Color
Yellow
Belt Message
DANGER KEEP OUT
Mounting Style
Magnet, Suction Cup
Width (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH412SB20-DKO-MM
Zoro #
G4039135
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
20 ft
Width (In.)
4 1/2 in
Height (In.)
4 in
Overall Height
4 in

Details

Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
DANGER KEEP OUT
Mounting Style
Magnet, Suction Cup
Type
Wall Mount Single Line Belt
Finish
Black
Color
Black
For Use With
Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW
Legend Color
Black
Legend
Danger Keep Out
Frame Color
Black
Number of Belts
1

Description

Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 20 ft, Belt Color Yellow, Legend Danger Keep Out, Legend Color Black, Frame Color Black, Overall Height 4 in, Number of Belts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.